Potter Roemer Alta Steel Fire Extinguisher Cabinet, Breakable Glass Window, Surface Mount, White
Write a Review
|
Questions & Answers (0)
Product Description
Alta Series fire extinguisher cabinets offer an impressive variety of door styles, glazing materials, lettering, finishes and mounting configurations. In addition to their exceptional versatility, Alta Series designs also feature durable, unitized construction for an economical solution that complements virtually any type of construction.
PRICE
$149.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11-1/2 in |
| Depth | 6 in |
| Height | 26-1/2 in |
| Extinguisher Size | 10 Lbs. |
Product Details
| Assembly Required | No |
| Breakable Window | No |
| Type | Cabinet w/ Window |
| Window Material | Acrylic |
| Color | White |
| Glazing | Glass Clips |
| Series | Alta |
| Handle Type | Cam Latch |
| Window Color Family | Clear |
| Mounting Location | Surface |
| Material | Steel |
| Description | Fire Extinguisher Cabinet |
| Trim Style | None |
| Package Quantity | 1 |
| Manufacturers Part Number | 7024-DV |
| Indoor/Outdoor | Indoor |
| Lockable | No |
| Brand | Potter Roemer |
Warranty
| Warranty | Yes |