Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cato

Model # :WBB2328524

MPN #: C11051-H

Cato Chief Plastic Fire Extinguisher Cabinet, Fits 10 Lbs. Extinguisher, Red

Product Description
  • Made in the U.S.A.
  • Cannot rust
  • No sharp corners
  • No glass to shatter
  • Pitched drainage
  • Natural ventilation
  • Dent proof
  • Lower freight cost
  • Less storage space
  • Easily cleaned
  • No padlock required
  • High density injection molded
  • Lower replacement costs
  • Cylinder lock with key
  • Red or white injection molded plastic hammer with flexible torsion and ribbed grip
  • Stainless steel clear nylon jacketed mechanical cable
  • Grid scored, UV resistant break panel for improved emergency access
  • UV resistant labels
  • Protective frame
  • Lower maintenance cost

PRICE
$79.95

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9-5/16 in
Depth7-1/4 in
Height23-5/16 in
Extinguisher Size10 Lbs.

Product Details

Breakable WindowYes
TypeCabinet w/ Window
Window MaterialAcrylic
ColorRed
SeriesChief
Mounting LocationSurface
MaterialPolystyrene
DescriptionFire Extinguisher Cabinet
Package Quantity1
Manufacturers Part NumberC11051-H
Indoor/OutdoorIndoor/Outdoor
LockableYes
BrandCato

Warranty

Warranty1 yr