Little Giant Upright For Sheet And Panel Trucks - 48"L Decks, Sold Individually
Write a Review
|
Questions & Answers (0)
Product Description
Little Giant 50"L Upright For Use With Little Giant® Sheet And Panel Trucks With 48"L Decks
Additional Upright for Sheet and Panel Trucks with 48" long decks. Sold Individually. Measures 50" long from the outside.
Additional Upright for Sheet and Panel Trucks with 48" long decks. Sold Individually. Measures 50" long from the outside.
PRICE
$97.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Height | 27 in |
Product Details
| Assembly Required | No |
| Type | Additional 27"H Upright for 48"Deck |
| Material | Steel |
| Color | Blue |
| Manufacturers Part Number | 004-0024 |
| Brand | Little Giant |