Little Giant® Adjustable Sheet & Panel Truck APTP-2436-6PY, Perforated Deck, 24 x 36
Write a Review
|
Questions & Answers (0)
Product Description
Little Giant® Adjustable Sheet & Panel Truck, Perforated Deck, 24 x 36
Versatile Panel truck is great for moving sheets of plywood, drywall, or any other sheet material. Heavy duty 12 gauge deck with round perforations. Includes two upright dividers that extend 27" above the deck. Uprights can be placed in 4 positions. Two rigid and two swivel casers with 6" and 2" non-marking urethane wheels. Additional uprights, Pushbar handle, or Lip Attachment are available.
Versatile Panel truck is great for moving sheets of plywood, drywall, or any other sheet material. Heavy duty 12 gauge deck with round perforations. Includes two upright dividers that extend 27" above the deck. Uprights can be placed in 4 positions. Two rigid and two swivel casers with 6" and 2" non-marking urethane wheels. Additional uprights, Pushbar handle, or Lip Attachment are available.
PRICE
$625.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 24 in |
| Height | 36 in |
| Weight Capacity | 3600 lbs |
| Wheel Diameter | 6 in |
Product Details
| Material | Steel |
| Socket Positions | 4 |
| Color | Gray |
| Manufacturers Part Number | APTP-2436-6PY |
| Wheel Type | Polyurethane |
| Brand | Little Giant |