Vikan 70396 Tank Brush- Medium, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Ideal for cleaning tanks and vats, and is also suitable for cleaning drain gulleys. May be used with any European-thread handle from Vikan.
PRICE
$37.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-7/64 in |
| Depth | 8-5/16 in |
| Height | 3-45/64 in |
| Weight | 1 lbs |
Product Details
| Temperature Range | 250 °F |
| Material | Polypropylene /Stainless Steel (Staples) |
| Description | Medium Tank Brush |
| Color | Yellow |
| Manufacturers Part Number | 70396 |
| Brand | Vikan |
| Bristle Material | Polypropylene |
Compliance & Certifications
| Certifications | FDA Compliant |