Vikan 30886 Small Utility Brush- Medium, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
This small, lightweight brush has a broad head and an ergonomically angled handle. This design raises the user's hand from the cleaning surface reducing the risk of injury. Suitable for cleaning small surface areas, tables, pots, cutting boards, and more.
PRICE
$8.30
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-37/64 in |
| Depth | 10-15/64 in |
| Height | 2-49/64 in |
| Weight | 0.2 lbs |
Product Details
| Temperature Range | 250 °F |
| Material | Polypropylene /Stainless Steel (Staples) |
| Description | Small Utility Brush |
| Color | Yellow |
| Manufacturers Part Number | 30886 |
| Brand | Vikan |
| Bristle Material | Polyester |
Compliance & Certifications
| Certifications | FDA Compliant |