Vikan 70412 11" Waterfed Deck Scrub- Extra Stiff, Green
Write a Review
|
Questions & Answers (0)
Product Description
This is an extremely stiff, short-bristled scrubbing broom. When dirt is stubborn and sticky, this broom can withstand heavy downward force from the user. Its small size makes it ideal for cleaning in narrow spaces.
PRICE
$39.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Depth | 10-3/4 in |
| Height | 3-45/64 in |
| Weight | 0.9 lbs |
Product Details
| Temperature Range | 250 °F |
| Material | Polypropylene /Stainless Steel (Staples) |
| Color | Green |
| Manufacturers Part Number | 70412 |
| Brand | Vikan |
| Bristle Material | Polyester |
Compliance & Certifications
| Certifications | FDA Compliant |