Vikan 70433 11" Waterfed Deck Scrub- Soft, Blue
Write a Review
|
Questions & Answers (0)
Product Description
This deck scrub has very effective water distribution and is ideal for use in heavily soiled areas such as meat processing plants.
PRICE
$41.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Depth | 10-29/32 in |
| Height | 3-45/64 in |
| Weight | 0.9 lbs |
Product Details
| Temperature Range | 250 °F |
| Material | Polypropylene /Stainless Steel (Staples) |
| Description | Soft Waterfed Deck Scrub |
| Color | Blue |
| Manufacturers Part Number | 70433 |
| Brand | Vikan |
| Bristle Material | Polyester |
Compliance & Certifications
| Certifications | FDA Compliant |