Vikan 45813 UST Bench Brush- Soft, Blue
Write a Review
|
Questions & Answers (0)
Product Description
This UST bench brush has soft bristles with Ultra Bristle Security and is ideal for sweeping fine dry particles from conveyor belts, food preparation surfaces, tables, and equipment in high risk areas. The placement of the Bristle Security Units enables efficient sweeping of fine dry particles.
PRICE
$32.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/2 in |
| Depth | 13 in |
| Height | 3-29/32 in |
| Weight | 0.4 lbs |
Product Details
| Temperature Range | 250 °F |
| Material | Polypropylene |
| Description | Soft Bench Brush |
| Color | Blue |
| Manufacturers Part Number | 45813 |
| Brand | Vikan |
| Bristle Material | Polyester |
Compliance & Certifications
| Certifications | FDA Compliant |