Vikan 71406 16" Single Blade Ultra Hygiene Squeegee, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Vikan's one-piece, single-blade squeegee has an ultra-hygienic design that minimizes areas for water and food soils to collect. This seamless, one-piece construction is especially effective in areas requiring the highest level of hygiene. The soft and flexible rubber blade is ideal for removing water or food debris from floors and food contact surfaces. Hygiene squeegees are a good foundation for any HACCP or food safety program.
PRICE
$39.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-1/2 in |
| Depth | 15-13/32 in |
| Height | 3-1/2 in |
| Weight | 0.5 lbs |
| Cleaning Width | 16 in |
Product Details
| Color | Yellow |
| Blade Material | Rubber |
| Temperature Range | 250 °F |
| Material | Polypropylene |
| Description | 16" Single Blade Ultra Hygiene Squeegee |
| Package Quantity | 1 |
| Manufacturers Part Number | 71406 |
| Brand | Vikan |
Compliance & Certifications
| Certifications | FDA Compliant |