- Sparta® Spectrum® Hygienic All Plastic Double Foam Squeegees are easy to sanitize
- Integrated blade eliminates seams and crevices, reducing places for bacteria to grow
- Will not rust, and are extremely durable
- Frame handle is threaded for secure use
- Hygienic squeegees available in five colors for use with HACCP compliance programs
Spectrum® Plastic Hygienic Squeegee 18" - Yellow - 4156704 - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$359.70 Sold in packages of 6 / $59.95 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 1-1/4 in |
| Cleaning Width | 18 in |
Product Details
| Style | Spectrum Hygienic |
| Type | Straight Squeegee |
| Material | Foam Rubber |
| Package Quantity | 6 |
| Description | Spectrum Floor Squeegee |
| Color | Yellow |
| Manufacturers Part Number | 4156704 |
| Brand | Carlisle |