Allegro 7176-04 Economy Back Support Belt, X-Large
Write a Review
|
Questions & Answers (0)
Product Description
This economical support is designed with an eight-inch elastic back panel, positive hook and loop material front panels and 3 inch wide elastic V-shaped side pulls. Includes wide detachable elastic suspenders. Available in black, in size X-Large.
PRICE
$17.50
3
3
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Size | XL |
| Waist Size | 47 - 56 in |
Product Details
| Type | Back Support |
| Color | Black |
| Series | 7176 |
| Closure Type | Hook And Loop |
| Suspenders | Adjustable, Detachable |
| Material | Elastic |
| Package Quantity | 1 |
| Description | Economy Belt |
| Manufacturers Part Number | 7176-04 |
| Brand | Allegro Industries |