Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Powermatic

Model # :WBB57954

MPN #: PM9-1791264K

Powermatic PM9-1791264K Model 719T 1HP 1-Phase 115/230V Tilt Table Mortiser W/ Stand

Product Description
The 719T Tilt Table Mortiser features heavy-duty cast iron construction and a powerful 1HP motor for the most demanding jobs. The head is mounted using adjustable gibs to assure years of trouble-free service. The heavy rack and pinion gear system utilizes a spring-loaded six position adjustable handle for movement. A handy depth stop gives a uniform depth of mortise. A large 20-1/4 x 7" table gives plenty of work support and will adjust to any angle between 0 and 35°. The table can also move left to right and forward and back on dovetail ways with the large handwheel controls. Adjustable linear stops and flip down stop allow for precision repeatability. The quick adjust clamp provides plenty of work-holding force and will swivel to accommodate angled workpieces. The heavy enclosed steel cabinet provides plenty of storage inside for chisels and accessories.

Features:

  • Sturdy cast iron construction with precision-machined column and table
  • Quick position table mounted swiveling vise clamp accommodates angled work pieces
  • Feed lever features size positions allowing for quick adjustments
  • Table and fence tilt from 0 to 35° for angled mortises
  • Gas cylinder controlled rack and pinion system for smooth head raising and lowering
  • Hinged chuck door allows easy access for quick bit changes
  • Quick adjust depth stop for uniform mortise depths
  • Handwheels control smooth linear and cross table motions
  • 4" Table Travel Cross
  • Adjustable work stop for repeat cuts


PRICE
$2,099.00

1
1
Ships in 176 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Table Size (L x W)7 X 20-1/4 in
Base Size (W x D x H)14 X 16 in
Chuck Size1/2 in
Fence Size4-1/2 X 20-1/4 in

Product Details

TypeMortiser
Prewired Voltage115 V
Amperage11/5.5 A
Table Tilt0-35 °
Spindle Speed1725 rpm
StyleTilt Table
Voltage115/230 V
Phase1
Manufacturers Part NumberPM9-1791264K
Motor Horsepower1 HP
BrandPowermatic

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsCSA Certified