Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Powermatic

Model # :WBB57900

MPN #: PM9-1280100C

Powermatic PM9-1280100C Model PM2700 3HP 1-Phase 230V Shaper W/ 30" x 40" Table

Product Description
This new PM2700 Shaper offers more features to you than any other shaper in the same class. The extra large 30 x 40" precision ground cast iron table includes a heavy duty miter gauge with an aluminum extruded support. The built-in, omni-directional caster system (patent pending) is retractable into the base. A quick-release lever allows fast speed and belt changes. The extruded aluminum fence has several T-slots so you can mount a wood face to create a no-clearance surface around any shaper or router bit. The fence also gives you the ability to quickly move the fence close to its final position, lock it in and then use the precision micro adjustments on each side of the cutter to dial in exactly the position you need. Adding to the precision of this machine is a digital readout for the spindle height. This allows making adjustments to within .001" in the spindle height, which is critical when aligning rail and stile cutters for those raised panel doors.

Features:

  • Integrated caster system built into the cast iron base for instant shop mobility
  • Spindle height digital readout for making fine incremental adjustments on multiple passes
  • Heavy duty 30 x 40" precision ground tabletop for smooth stock feeding
  • Convenient quick lock belt tensioning for easy speed adjustment
  • Industrial fence system with fine adjust dials for more precise positioning
  • 3HP totally enclosed motor offers plenty of power
  • Two spindle speeds (reversible) for a variety of work
  • Table predrilled and tapped for feeder mounting in two locations
  • Fence has dual featherboards for work holding
PRICE
$5,599.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dust Port Outside Diameter (Front)4 in
Spindle Travel4 in
Spindle Diameter3/4, 1-1/4 in
Spindle Size Under Nut3/4, 1, 1-1/4 in
Table Insert Opening Diameter2-1/2 X 4-1/8 X 5-3/4 in
Table Opening Diameter7-3/8 in
Fence Size18-3/4 X 4-7/8 in
Table Size (L x W)40 X 30 in
Max Spindle Diameter1-1/4 in
Top Height35-1/2 in

Product Details

Dust Collection Mininum CFM Required600 CFM
Prewired Voltage230 V
Motor Voltage230 V
ReversibleYes
Phase1
Electric ControlsMagnetic Starter
Manufacturers Part NumberPM9-1280100C
Motor Horsepower3 HP
BrandPowermatic
TypeShaper
Amperage14 A
Spindle Speed7500/10000 rpm
Voltage230 V

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsCSA Certified