Drill & Driver Accessories
Related Products
Features: The Flex 24V ½" 2-Speed Drill Driver with Turbo Mode dominates drilling applications with industry-leading torque (1,400 in-lbs) Durable tool construction further ensures you're equipped for the long haul Built-in LED lighting adds visibility in dark spaces Anti-kickback protection detects tool jams letting you work confidently This driver also delivers the Flex Advantage of unmatched battery power, runtime, and faster charging Register your new products and get a full 5-year warranty on your Flex 24V tools, batteries and chargers Includes : 1/2" 2-Speed Drill Driver with Turbo ...
The M18 FUEL™ 1/2" Hammer Drill is the Industry's Most Powerful Drill by delivering Up to 60% More Power, Up To 1.5" Shorter length and Up To 2X Faster Speed Under Heavy Load. The POWERSTATE™ Brushless motor delivers 1,200 in-lbs of torque and 2,000 RPMs, providing fast drilling through demanding applications. At 6.9" in length, this is the most compact drill in its class, giving better access in tight spaces and reducing fatigue. The REDLINK PLUS™ intelligence ensures maximum performance and protects from overloads, heating and over-discharge. The REDLITHIUM ...
Punch through stud after stud with the FLEX 24V 1/2" Compact Right Angle Drill when running conduit. This compact right angle drill is an ideal tool for electricians and delivers an industry-leading 1,680 inch-pounds of torque. Turbo mode unleashes maximum power and increased speed up to 1,650 RPM. Its magnesium gear box delivers maximum durability in a lightweight housing and anti-kickback technology lets you work with confidence. The drill's ergonomic rubber-covered top handle provides comfort when working and a rafter hook offers easy storage when not in use. For maximum power and ...
Drive through a variety of surfaces and secure fasteners with power and precision with the Skil® 20V Brushless 1/2-Inch Drill Driver. This cordless drill's digital brushless motor delivers up to 400 inch-pounds of torque in every drive, and its variable-speed trigger and 17 torque settings plus drill mode provide maximum control for every project. Change bits quickly and easily with its 1/2-inch keyless chuck. Its built-in LED light with pre-light and afterglow provides maximum visibility. Includes: 20V Brushless Drill Driver 2.0Ah Battery 20V Standard Charger 2 in. Double End Bit
Makita® 3/8" Angle Drill with L.E.D. Light Built-in shock proof, high output, white L.E.D. light illuminates drilling area and increases visibility with a bulb that never needs replacing throughout the life of the tool Powerful 4.0 AMP motor and lightweight (3.1 lbs.) Compact (10-5/8" length) design for easy use when working between framing studs or any other close quarter application Variable speed (0 - 2,400 RPM) for controlled drilling in wood/metal and speedy fastening Paddle switch with speed limiting dial to prevent over tightening of fasteners and for easy one-handed operation ...