72"L Bin Rail for Workstation - Gray
Write a Review
|
Questions & Answers (0)
Product Description
Pro-Line BH72-A31 72"L Bin Rail for Workstation - Gray
Heavy Gauge formed steel mounts to upright system for unlimited adjustment of bin. Maximize your storage and work area with this easy to install bin rail. Gray Powder Coat. *Requires UR60*
Heavy Gauge formed steel mounts to upright system for unlimited adjustment of bin. Maximize your storage and work area with this easy to install bin rail. Gray Powder Coat. *Requires UR60*
PRICE
$53.95
1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-1/2 in |
| Depth | 1-1/2 in |
| Height | 3 in |
| Weight Capacity | 35 lbs |
Product Details
| Assembly Required | Yes |
| Type | Bin Rail |
| Country of Origin | USA |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | BH72-A31 |
| Brand | Pro-Line |