ESD Bin Rail M48 for Treston 48"W Cornerstone and Concept Workbenches
Write a Review
|
Questions & Answers (0)
Product Description
M48 bin rail. Stores small parts within arm's reach. Tiltable for better viewing of parts. Pair with stacking bin sets. Paint color: ESD protected Light Gray.
PRICE
$86.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 45-15/16 in |
| Depth | 2-1/16 in |
| Height | 3-15/16 in |
| Weight Capacity | 110 lbs |
| Weight | 7 lbs |
Product Details
| Assembly Required | No |
| Type | Bin Rail |
| Color | Gray |
| Series | Cornerstone and Concept |
| Material | Steel |
| Manufacturers Part Number | US-859157-49 |
| Brand | Treston |
Warranty
| Warranty | 5 yr |