Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




National Public Seating

Model # :WBB2242601

MPN #: MT72R-MDPEPCGY

NPS® 72" Round Mobile Cafeteria Table, Gray Top/Black Frame

Product Description
Mobile Shape Units from National Public Seating are the perfect solution for those who prefer to use separate chairs in their venue. Built on a solid 14-gauge steel frame with tamper-free hardware, tabletops are protected with a high pressure laminate top and a phenolic backer sheet making them power washable. Our caster lift-off safety feature prevents the table from moving while open. Storage latch release handles are easily accessible from both sides of the table without having to reach in. The storage latch automatically locks when folded for safety. Tables operate smoothly and safely thanks to the NPS EasyLift torsion bar system. The self-leveling automatic down lock engages at a partially opened position for safe, easy cleaning and again at the fully opened position.

Features:
  • "EasyLift" Torsion Bar System One person Can Easily Lift and Fold Table for Convenient Storage
  • Automatic Down Lock: Self-Leveling Automatic Down Lock Ensures Engagement Every time Table is Fully Opened
  • Cleaning & Maintenance: Locks Table Partially Opened for Easy Floor Cleaning. Manual Release from Both Sides of Table to Fold
  • Built with "Tamper-free" Hardware
  • No Need to Reach In Storage Latch Release Handles on Both Sides of Table to Unlock. Locks Automatically When Folded.
  • "No-Trip" Caster Liftoff Feature: Casters Lift Off Floor in Open Position to Prevent Table from Moving. Lift-Off Does not Extend Past the Bench
  • Heavy Duty Casters: Extra-Wide and Durable 4" Non-Marring Casters are Extremely Smooth to Roll 275 lb. Weight Capacity Each
  • 16-Gauge Aprons and Legs
  • 15 year warranty
  • Overall Dimensions Folded: 19"L x 72"W x 45-1/4"H


PRICE
$1,859.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 in
Width72 in
Height29 in
Table Width72 in

Product Details

Assembly RequiredNo
TypeMobile Cafeteria Table
Frame Color FamilyBlack
Top Color FamilyGray
CastersYes
FoldableYes
Country of OriginMade in USA
DescriptionCafeteria Table
Frame MaterialSteel
Manufacturers Part NumberMT72R-MDPEPCGY
ShapeRound
Top MaterialMDF
BrandNational Public Seating

Warranty

Warranty15 yr

Compliance & Certifications

CertificationsUL