Heavy-Duty Stainless Steel. One-piece construction for easy cleaning. Accurate bowl dimensions insure consistent capacities. Capacities clearly stamped on product for easy identification. Heavy-gauge stainless steel shafts and bowls for longer life. Mirror finish bowls, satin finish handles. Grooved handle for added strength. Stainless Steel finish. 72 ounce capacity. Sold in package quantity of 3. Priced each.
Vollrath® 72 Oz. 1 Piece Nsf Heavy Duty Ladle - Pkg Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$359.85 Sold in packages of 3 / $119.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17 in |
| Diameter | 8-1/8 in |
Product Details
| Capacity | 72 oz |
| Material | Stainless Steel |
| Package Quantity | 3 |
| Description | One-Piece Heavy Duty Stainless Steel Ladles, 8-1/8 Inches Bowl Diameter, 17 Inch |
| Color | Silver |
| Manufacturers Part Number | 4987210 |
| Brand | Vollrath |