Global Industrial
Model # :WB249293ABL
Global Industrial Panel Mounting Kit for 72"W Bench - Blue
Write a Review
|
Questions & Answers (0)
Product Description
Panel Mount Kit for Global Work Benches
Mounting kit easily attaches to Upright Kit (sold separately) to allow installation of Optional Panels. Mounting kit accepts attachment of choice of Pegboard Panel and Louver Panel (sold separately) to provide overhead storage of parts and supplies. Accepts a 36" and an 18" panel. It does not accept two 36" panels. Made using durable steel.
Upright Kit required
Mounting kit easily attaches to Upright Kit (sold separately) to allow installation of Optional Panels. Mounting kit accepts attachment of choice of Pegboard Panel and Louver Panel (sold separately) to provide overhead storage of parts and supplies. Accepts a 36" and an 18" panel. It does not accept two 36" panels. Made using durable steel.
Upright Kit required
PRICE
$95.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Weight Capacity | 125 lbs |
Product Details
| Assembly Required | Yes |
| Type | Panel Mount Kit |
| Material | Steel |
| Description | 72" Mounting Kit |
| Color | Blue |
| Manufacturers Part Number | 249293ABL |
| Brand | Global Industrial |
Compliance & Certifications
| Certifications | cETL, ETL |