Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kendall Howard

Model # :WBB968292

MPN #: 5000-3-204-72

Kendall Howard™ 72" Performance 200 Series LAN Station with Full Bottom Shelf, African Mahogany

Product Description
The Kendall Howard 72" Performance 200 Series® LAN Stations/Workbenches have a 28" deep lower shelf providing plenty of depth for storage under the work surface. Two 14" deep modular shelves form the lower shelf and together have a weight capacity of 500 lbs., making this LAN station both strong and functional. The two 16" deep upper shelves adjust in any increment and the work surface height is fixed at 30". Another feature is the built-in cable management channels which keep network cables and power cords neat and organized. Its completely modular design makes it simple to create the perfect work station. Simply add the accessories needed to create to work station suitable for you.

Features:
  • *Shown with optional casters (not included)
  • Completely modular design
  • Universal preset accessory mounting holes
  • Assembles in less than 30 minutes
  • Adjust upper shelving in any increment
  • Includes two upper shelves, one full bottom shelf
  • 1,000 lb. weight capacity
  • Made in the USA
  • Limited Lifetime Warranty
PRICE
$2,089.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth31-5/8 in
Height60 to 74 in
Weight Capacity1000 lbs

Product Details

Document HolderNo
Keyboard ShelfNo
Frame Color FamilyBlack
ColorBrown
CastersNo
Number of Shelves4
MaterialSteel/Laminate
DescriptionPerformance 200 Series LAN Station/Workbench
Manufacturers Part Number5000-3-204-72
BrandKendall Howard

Warranty

WarrantyLifetime Limited