Features:
- Singleface is "A" flute corrugated. 1/4" flutes provide shock absorbing cushioning
- Use to protect metal and glass parts
Model # :WBB69348
MPN #: SF72
Weights & Dimensions
| Length | 250 ft |
| Width | 72 in |
| Weight | 82.6 lbs |
Product Details
| Type | Singleface Corrugated Roll |
| Flute Size | A |
| Material | Corrugate |
| Package Quantity | 1 roll |
| Color | Brown |
| Recyclable | Yes |