- "B" flute -1/8" raised fluting provides for easier wrapping and good crush resistance
- Use to protect metal and glass parts
Model # :WBB3203435
MPN #: SF15WHD
Heavy Duty Singleface Corrugated Roll, B Flute, 15"W x 900'L, White, 1 Roll
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$609.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 900 ft |
| Width | 15 in |
| Weight | 72 lbs |
Product Details
| Type | Singleface Corrugated Roll |
| Flute Size | B |
| Material | Corrugated Cardboard |
| Package Quantity | 1 roll |
| Description | B Flute White Singleface Corrugated Roll |
| Color | White |
| Manufacturers Part Number | SF15WHD |