72" Single Face Shelving Base - 37"W x 12-1/4"D x 71-1/8"H Oiled Cherry
Write a Review
|
Questions & Answers (0)
Product Description
Steel frames and steel book stops provide superior structural support. The 12" deep shelves are adjustable in 1-1/4" increments, and are supported by metal tab "V" flanges. Oiled Cherry Finish. 37"W x 12-1/4"D x 71-1/8"H Overall Dimensions.
PRICE
$1,049.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 37 in |
| Depth | 12-1/4 in |
| Height | 71-1/8 in |
Product Details
| Type | Library Furniture |
| Color | Oiled Cherry |
| Style | Library Shelving |
| Number of Shelves | 5 |
| Number of Compartments | 5 |
| Package Quantity | 1 |
| Description | Single Face Shelving Base |
| Manufacturers Part Number | LS72SBOC |
| Top Material | Particle Board w/ Laminate |
| Brand | Ironwood |