Features:
- KYDZStrong® construction.
- KYDZSafe® edges.
- KYDZTuff® finish.
- Limited lifetime warranty.
Greenguard Certified - Made in the USA.
Weights & Dimensions
| Width | 24 in |
| Depth | 10 in |
| Height | 8-1/2 in |
| Weight | 8 lbs |
Product Details
| Assembly Required | No |
| Type | Book Storage |
| Frame Color Family | Natural |
| Color | Tan |
| Country of Origin | Made in USA |
| Mobile or Stationary | Stationary |
| Number of Shelves | 1 |
| Material | Wood |
| Description | Book Holder Display |
| Package Quantity | 1 |
| Frame Material | Wood |
| Manufacturers Part Number | 0272JC |
| Brand | Jonti-Craft |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | GREENGUARD Certified |