Global Industrial
Model # :WB607948A
Global Industrial Mobile Packing Workbench, ESD Safety Edge, 72"W x 30"D
Write a Review
|
Questions & Answers (0)
Product Description
This mobile packing workbench has 1-1/4" thick ESD top with a radius safety edge supported by heavy-duty 2" square 14 gauge steel tubular legs. The 36"H bench top withstands 2000 lbs capacity. The ESD top prevents damage to sensitive electronic circuitry during assembly. Its white plastic surface dissipates 5000V of static electricity in 0.01 sec. It is easy to clean and complies with MIL-B817058 and 101B, 101C Method 4046. This workbench has 4 phenolic swivel casters with brakes.
Customize your packing workbench by adding the packing riser, lower packing shelf, standard lower shelf or stackable drawers.
Customize your packing workbench by adding the packing riser, lower packing shelf, standard lower shelf or stackable drawers.
PRICE
$849.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 30 in |
| Height | 36 in |
| Weight Capacity | 4000 lbs |
| Top Thickness | 1-1/4 in |
| Nominal Height | 36 in |
Product Details
| Assembly Required | Yes |
| Power | No |
| Type | Packing Table |
| Color | Blue |
| Top Color Family | White |
| Casters | 5" Locking Phenolic |
| Edge Type | Safety |
| Leg Style | Square Tubular Leg |
| Mobile or Stationary | Mobile |
| Material | Steel |
| Construction Type | Unassembled |
| Package Quantity | 1 |
| Leg Type | Fixed |
| Manufacturers Part Number | 607948A |
| Top Material | ESD Laminate |
| Brand | Global Industrial |