Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB412462AB

Global Industrial™ Mobile Packing Workbench W/Riser Kit & Power, ESD Safety Edge 60"W x 36"D

Product Description
The complete mobile electric packing workbench comes with a power apron, riser kit, and caster kit. This workbench features 1-1/4" thick ESD safety edge top supported by heavy-duty 2" square 14 gauge steel tubular legs. This 36"H bench is tested to 2000 lbs capacity to ensure the weight is evenly distributed. This workbench has a powder coat finish, and it is quick and easy to assemble. Pre-wired power apron for power tools and other electric equipment includes: 3 duplex 15 amp/115V outlets, circuit breaker and 13"L quick-disconnect power cord. The riser kit includes 48"H uprights, bin rail, reel holder, two 12" depth shelves (1 with 6 adjustable carton dividers), and a 60"W LED light kit. Caster kit includes 5" phenolic swivel casters with brakes.

PRICE
$1,149.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth36 in
Height36 in
Weight Capacity4000 lbs
Top Thickness1-1/4 in
Nominal Height36 in

Product Details

Assembly RequiredYes
Edge TypeSafety
Leg StyleSquare Tubular Leg
MaterialSteel
Number of Shelves2
Construction TypeUnassembled
Manufacturers Part Number412462AB
BrandGlobal Industrial
PowerYes
TypePacking Workbench with Riser
ColorBlue
Top Color FamilyWhite
Power TypeThree Duplex 15 Amp, 115 Volt Outlets
Casters5" Locking Phenolic
StylePacking Bench W/ Riser Kit & Power Outlets
Mobile or StationaryMobile
Package Quantity1
Leg TypeFixed
Top MaterialESD Laminate

Compliance & Certifications

CertificationscETL, ETL