Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB244190A

Global Industrial™ Complete Mobile Packing Workbench, ESD Safety Edge, 72"W x 30"D

Product Description
✓ Easy to assemble
✓ 2,000 lb. weight capacity
✓ Workbench, riser kit, lower shelf kit, and caster kit included

The ultimate addition to your garage, workspace, or warehouse-the Global Industrial™ Complete Mobile Packing Workbench is economical, easy to assemble, and versatile. In includes a riser kit with 48" high uprights, a bin rail, reel holder, two 12" deep shelves (1 with 6 adjustable carton dividers), and a 72" W LED light kit. A thick ESD safety-edge top supported by heavy-duty 14-gauge steel tubular square legs in a powder coat finish ensures years of long-lasting use. This bench can support up to 2,000 lbs. when the weight is evenly distributed. The lower shelf kit measures 25"D with 4 carton dividers and a has 5"H storage shelf. The caster kit includes 5" phenolic swivel casters with brakes. 1-Year Limited Warranty.

PRICE
$1,149.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth30 in
Height36 in
Weight Capacity4000 lbs
Top Thickness1-1/4 in
Nominal Height36 in

Product Details

Assembly RequiredYes
PowerNo
TypeDeluxe Packing Workbench
ColorBlue
Top Color FamilyWhite
Casters5" Locking Phenolic
StylePacking Bench W/ Riser & Lower Shelf Kit
Edge TypeSafety
Leg StyleSquare Tubular Leg
Mobile or StationaryMobile
Number of Shelves4
MaterialSteel
Construction TypeUnassembled
Leg TypeFixed
Manufacturers Part Number244190A
Top MaterialESD Laminate
BrandGlobal Industrial