Global Industrial
Model # :WB607699
Global Industrial 72"W x 30"D Pedestal Workbench - 7 Drawers, ESD Safety Edge - Gray
Write a Review
|
Questions & Answers (0)
Product Description
PREMIUM PEDESTAL WORKBENCHES
72"W x 30"D Workbench with 1-1/4 Thick Safety Edge ESD Top 3 Drawer/4 Drawer
Pedestal workbench is made with strong, all welded steel that withstands tough industrial environments, and provides storage for any application. Pedestal drawers offer smooth drawer operation using nylon rollers and full-length aluminum handles. All drawers individually lock using cylinder locks for secure storage. Inside drawer dimensions are 13"W x 17-3/4"D x 5-1/2"H. 3-Drawer Pedestal includes one 12 H lower drawer. Gray powder coat finish. Overall pedestal dimensions are 15-3/4"W x 20"D x 32"H.
72"W x 30"D Workbench with 1-1/4 Thick Safety Edge ESD Top 3 Drawer/4 Drawer
Pedestal workbench is made with strong, all welded steel that withstands tough industrial environments, and provides storage for any application. Pedestal drawers offer smooth drawer operation using nylon rollers and full-length aluminum handles. All drawers individually lock using cylinder locks for secure storage. Inside drawer dimensions are 13"W x 17-3/4"D x 5-1/2"H. 3-Drawer Pedestal includes one 12 H lower drawer. Gray powder coat finish. Overall pedestal dimensions are 15-3/4"W x 20"D x 32"H.
PRICE
$1,449.00
1
1
Available on or around 11/10/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 30 in |
| Height | 33-1/4 in |
| Weight Capacity | 4000 lbs |
| Nominal Height | 33 in |
Product Details
| Assembly Required | Yes |
| Power | No |
| Type | Double Pedestal Workbench |
| Color | Gray |
| Number of Drawers | 7 |
| Configuration | 3 Drawer / 4 Drawer |
| Duty Rating | Standard Duty |
| Edge Type | Safety |
| Leg Style | Pedestal Leg |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Construction Type | Unassembled |
| Leg Type | Fixed |
| Manufacturers Part Number | 607699 |
| Top Material | ESD Laminate |
| Brand | Global Industrial |