Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB318650BK

Global Industrial™ Mobile Pedestal Workbench, 72 x 30", Maple Butcher Block Safety Edge, Black

Product Description
✓ Rounded, safety-edge maple Boos butcher block by John Boos & Co.
✓ High weight capacity to handle most projects and tasks
✓ Mobile, pedestal-stye base

The Global Industrial™ Mobile Pedestal Workbench provides ease of transport for your workbench where you need it. Can be used as a repair station as well as a computer work center. Built with two steel pedestal cabinets that limit theft and access to valuables, computer peripherals, and keyboards. Upper worksurface is available in safety edge and square edge with various sizes. Pedestal compartments interior measurement is 20-3/4" W x 21"D x 23-1/4" H. Optional fan with 5" power cord reduces heat buildup. One fan can be installed in each compartment. Rollout shelf is height adjustable in 2-1/4" increments and fully extends on steel ball bearing suspensions. Upper worksurface is 72 x 30", Maple Safety Edge, Black.
PRICE
$889.00

1
1
Available on or around 11/16/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth30 in
Height35 in
Weight Capacity4000 lbs
Nominal Height35 in

Product Details

Assembly RequiredYes
TypeDouble Pedestal Workbench
ColorBlack
ConfigurationCabinet / Cabinet
Edge TypeSafety
Leg StylePedestal Leg
Mobile or StationaryMobile
MaterialSteel
Construction TypeUnassembled
Leg TypeFixed
Manufacturers Part Number318650BK
Number of Cabinets2
Top MaterialMaple Butcher Block
BrandGlobal Industrial