Global Industrial
Model # :WB249214TN
Global Industrial Mobile Cabinet Workbench - Stainless Steel Square Edge, 72"W x 30"D, Tan
Write a Review
|
Questions & Answers (0)
Product Description
✓ Square-edge stainless steel worktop by John Boos & Co..
✓ High weight capacity to handle most projects and tasks
✓ Mobile, cabinet-style base with extra storage
This workbench is made with heavy gauge steel to provide security for all your storage needs. It has a 1-1/2" thick, 16 ga type 304 stainless steel top with standard square edge. Easily transport your workbench where you need it using 5" phenolic casters with brakes. The bench is built to last using rugged 2" square, 14 ga tubular steel legs that are 36" in overall height. The cabinets include cut-resistant padlockable hasp for security (padlock sold separately). The interior compartment measures 25-1/2"D x 22"H. The workbench has a powder coat finish, and it is quick and easy to assemble.
✓ High weight capacity to handle most projects and tasks
✓ Mobile, cabinet-style base with extra storage
This workbench is made with heavy gauge steel to provide security for all your storage needs. It has a 1-1/2" thick, 16 ga type 304 stainless steel top with standard square edge. Easily transport your workbench where you need it using 5" phenolic casters with brakes. The bench is built to last using rugged 2" square, 14 ga tubular steel legs that are 36" in overall height. The cabinets include cut-resistant padlockable hasp for security (padlock sold separately). The interior compartment measures 25-1/2"D x 22"H. The workbench has a powder coat finish, and it is quick and easy to assemble.
PRICE
$1,425.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 30 in |
| Height | 36 in |
| Weight Capacity | 4000 lbs |
| Nominal Height | 36 in |
Product Details
| Assembly Required | Yes |
| Type | Cabinet Workbench |
| Color | Tan |
| Casters | 5" Locking, Phenolic |
| Edge Type | Square |
| Leg Style | Square Tubular Leg |
| Mobile or Stationary | Mobile |
| Number of Shelves | 1 |
| Material | Steel |
| Construction Type | Unassembled |
| Leg Type | Fixed |
| Manufacturers Part Number | 249214TN |
| Top Material | Stainless Steel |
| Brand | Global Industrial |