Global Industrial
Model # :WB714128
Global Industrial Heavy Duty Mobile Service Cabinet Bench, 3000 Lb. Cap., 63"W x 26"D
Write a Review
|
Questions & Answers (0)
Product Description
This service bench has an extra-large 14 ga steel top that provides a convenient and durable work surface. The rugged 16 ga sides and all-welded steel construction ensure added strength and long life. It rolls easily on 2 swivel, 2 rigid heavy duty casters gray enamel cabinet, red drawers. The all-welded construction ensures durability. The bench is shipped assembled ready to use. This 9-drawer model has drawers (2) 21-1/2"W x 3-1/2"D, (2) 21-1/2"W x 1-3/4"D, (4) 6-1/2"W x 1-3/4"D and (1) 6-1/2"W x 3-1/2"D. These drawers are central locking. The top has 3" back and end stops. The cabinet with keyed handle lock is 23"W x 25"D with one 11"H and one 15"H compartments. It features a 12" vise shelf at one end and a push handle at the other.
PRICE
$1,839.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 63 in |
| Depth | 26 in |
| Height | 37 in |
| Weight Capacity | 3000 lbs |
| Weight | 348 lbs |
| Wheel Diameter | 8 x 2 in |
| Nominal Height | 37 in |
Product Details
| Assembly Required | No |
| Number of Drawers | 9 |
| Edge Type | Square |
| Number of Shelves | 1 |
| Material | Steel |
| Construction Type | Assembled |
| Manufacturers Part Number | 714128 |
| Brand | Global Industrial |
| Type | Service Bench Cabinet |
| Color | Gray |
| Wheel Type | Semi-Steel |
| Casters | 8" Semi Steel |
| Style | Cabinet, Drawer, Shelf, Vice Shelf |
| Mobile or Stationary | Mobile |
| Number of Doors | 2 |
| Description | 2 Door / 9 Drawer |
| Leg Type | Fixed |
| Top Material | Steel |