Global Industrial
Model # :WBB184407
Global Industrial Mobile Drawer Bench W/ Cabinet & 2 Drawers, 24"W x 20"D, Blue
Write a Review
|
Questions & Answers (0)
Product Description
This versatile mobile drawer bench provides secure storage where you need it. Portable cabinet bench is made using heavy gauge steel that withstands up to 1000 lbs. The work surface top features raised retaining lips on 3 sides and a tubular steel push handle. The cabinet includes a locking chrome handle. The drawers include padlockable loops and drawer pull handles. It moves easily on four (2 rigid, 2 swivel) rubber casters. The compartment dimensions are 20"W x 20"D x 13"H. Its drawers measure (2) 20"W x 20"D x 5"H.
PRICE
$739.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 20 in |
| Height | 27 in |
| Weight Capacity | 1000 lbs |
| Nominal Height | 27 in |
Product Details
| Wheel Material | Rubber |
| Type | Drawer Bench |
| Color | Blue |
| Number of Drawers | 2 |
| Casters | 5" x 1-1/4" Polyurethane |
| Style | Cabinet, Drawer |
| Edge Type | 2 Sides & Rear w/ Lip Edge |
| Mobile or Stationary | Mobile |
| Number of Doors | 1 |
| Number of Shelves | -- |
| Material | Steel |
| Description | Portable Cabinet |
| Leg Type | Fixed |
| Manufacturers Part Number | B184407 |
| Top Material | Steel |
| Brand | Global Industrial |