Global Industrial
Model # :WB237382DBL
Global Industrial 72 x 30 Phenolic Resin Square Edge Production Bench - Blue
Write a Review
|
Questions & Answers (0)
Product Description
Long lasting, high quality industrial work bench comes standard with rugged 2" square, 14 gauge tubular steel height adjustable legs. Legs adjust from 28 to 42"H at 2" increments. These workbenches are tested to 5000 lb. capacity. 1" thick chemical resistant Phenolic Resin top with standard square edge. Includes adjustable leveling floor glides and leveling foot plates that allow floor anchoring. Powder coat finish. Quick and easy assembly. 15 year limited warranty.
PRICE
$605.00
1
1
Available on or around 11/17/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 36 in |
| Height | 29-1/4 - 41-1/8 in |
| Weight Capacity | 5000 lbs |
| Nominal Height | 29 - 41 in |
Product Details
| Assembly Required | Yes |
| Power | No |
| Type | Open Base Workbench |
| Color | Blue |
| Adjustment Type | Bolted Leg |
| Duty Rating | Heavy Duty |
| Edge Type | Square |
| Leg Style | Square Tubular Leg |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Construction Type | Unassembled |
| Leg Type | Adjustable |
| Manufacturers Part Number | 237382DBL |
| Primary Use | Laboratory Facilities |
| Top Material | Phenolic Resin |
| Brand | Global Industrial |