Stackbin 3500 Series Workbench, ESD Safety Edge, 48"W x 36"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Being the most basic line of industrial workbenches, the 3500 series table is handcrafted using 14 gauge steel with a weight capacity of 3500 lbs (evenly distributed). The 14 gauge legs are fully arc-welded and each are bolted together with a 16 gauge formed stringer. With 12 top options to choose from and an array of accessories, the 3500 series workbench can be configured multiple ways to suit your specific applications requirement. This product is made in USA.
PRICE
$525.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 36 in |
| Height | 34 in |
| Weight Capacity | 3500 lbs |
| Weight | 90 lbs |
| Top Thickness | 1-1/4 in |
| Gauge | 14 Legs, 16 Stringer ga |
| Nominal Height | 34 in |
Product Details
| Assembly Required | Yes |
| Edge Type | Safety |
| Leg Style | C-Channel Leg |
| Material | Steel |
| Construction Type | Unassembled |
| Manufacturers Part Number | E4836-T-3500-GY |
| Primary Use | Technical Service Facilities |
| Brand | Stackbin |
| Power | No |
| Type | Open Base Workbench |
| Color | Gray |
| Series | 3500 Series |
| Duty Rating | Standard Duty |
| Country of Origin | USA |
| Mobile or Stationary | Stationary |
| Leg Type | Fixed |
| Top Material | ESD Laminate |