StrongHold Commercial Work Table W/ Fixed Leg, Stainless Steel Square Edge, 72"W x 36"D
Write a Review
|
Questions & Answers (0)
Product Description
EXTRA HEAVY DUTY WORK TABLES
Fixed Height Stainless Steel Work Table
These stainless steel work tables are perfect for all heavy duty industrial and manufacturing environments including factories, garages, assembly, maintenance areas, and more. 12 gauge Stainless Steel top. The top of these industrial shop tables is supported by 2" x 2" x 1/4" thick angled legs with welded anchor plates. 12 gauge x 22"D bottom shelf of this work bench provides added storage space. Stainless Steel Benches are perfect for kitchens and laboratories with an easy to clean surface. Fixed Height Benches are 34"H.
Fixed Height Stainless Steel Work Table
These stainless steel work tables are perfect for all heavy duty industrial and manufacturing environments including factories, garages, assembly, maintenance areas, and more. 12 gauge Stainless Steel top. The top of these industrial shop tables is supported by 2" x 2" x 1/4" thick angled legs with welded anchor plates. 12 gauge x 22"D bottom shelf of this work bench provides added storage space. Stainless Steel Benches are perfect for kitchens and laboratories with an easy to clean surface. Fixed Height Benches are 34"H.
PRICE
$6,309.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 36 in |
| Height | 34 in |
| Weight Capacity | 9850 lbs |
| Nominal Height | 34 in |
Product Details
| Assembly Required | No |
| Power | No |
| Type | Open Base Workbench |
| Color | Silver |
| Number of Drawers | -- |
| Duty Rating | Heavy Duty |
| Edge Type | Square |
| Leg Style | Angle Leg |
| Mobile or Stationary | Stationary |
| Number of Shelves | 1 |
| Material | Stainless Steel |
| Construction Type | Assembled |
| Leg Type | Fixed |
| Manufacturers Part Number | T7236SS |
| Primary Use | Foodservice & Medical Facilities |
| Top Material | 304 Stainless Steel |
| Brand | Strong Hold |