Strong Hold® Extreme Duty Shop Table w/ Stainless Steel Top, 30"Wx24"D, Adj. Height, Dark Gray
Write a Review
|
Questions & Answers (0)
Product Description
Strong Hold® Extreme Duty adjustable height shop tables ensure a strong and dependable workstation. The 7 GA stainless steel tabletop and 7 GA adjustable legs are able to support an extreme weight capacity of 2750 lbs. There is also a high-capacity bottom shelf with a shelf capacity of 350 lbs. Shipped fully assembled, this table is immediately ready for use. We are a Veteran Owned Small Business, proudly manufacturing our products in the USA. The quality and durability of StrongHold® products is unmatched and backed by a 99-year warranty.
PRICE
$2,755.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 24 in |
| Height | 30 - 40 in |
| Weight Capacity | 2750 lbs |
| Weight | 214 lbs |
| Top Thickness | 7 in |
| Gauge | 7 ga |
| Nominal Height | 30 - 40 in |
| Leg Height | 6 in |
Product Details
| Assembly Required | No |
| Edge Type | Square |
| Leg Style | C-Channel Leg |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | T3024-AL-SSTOP-RAL7024 |
| Brand | Strong Hold |
| Power | No |
| Type | Open Base Workbench |
| Color | Gray |
| Series | Shop Tables |
| Adjustment Type | Non-Adjustable |
| Style | Bench without Power Apron |
| Duty Rating | Heavy Duty |
| Country of Origin | USA |
| Mobile or Stationary | Stationary |
| Leg Type | Adjustable |
| Top Material | Stainless Steel |