Nachi, 7218BMUC3, Angular Contact Ball Bearing, Flush Ground, 90MM Bore x 160MM OD x 30MM W
Write a Review
|
Questions & Answers (0)
PRICE
$209.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 mm |
| Bore Diameter | 90 mm |
| Static Load Rating | 88000 Single, 176000 Duplex N |
| Bore | 90 in |
| Tolerance | ISO Class 0 |
| Outside Dimension | 160 mm |
| Diameter | 160 mm |
Product Details
| Dynamic Load Rating (N) Duplex | 166,000 |
| Cage Type | Machined Brass |
| Series | 7200 |
| Oil Single Max Speed | 4,700 rpm |
| Radial Clearance | C3 |
| Contact Angle | 40° |
| Manufacturers Part Number | 7218BMUC3 |
| Static Load Rating (N) Duplex | 176,000 |
| Dynamic Load Rating (N) Single | 102,000 |
| Static Load Rating Single | 88,000 N |
| Oil Duplex Max Speed | 3,800 rpm |
| Brand | Nachi |