United Abrasives - Sait 72228 Ovation Attacker Flap Disc T27 5"x 7/8" 60 Grit Ceramic - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Type 27 high density flap disc - hard plastic backing - premium ceramic grain on a durable polyester-cotton backing provides high stock removal and extra long life. Contaminant free - Made in U.S.A.
PRICE
$137.50 Sold in packages of 10 / $13.75 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Center Hole Diameter | 7/8 in |
| Diameter | 5 in |
Product Details
| Max RPM | 13300 rpm |
| Series | Ovation Attacker + |
| Bonding Type | Resin |
| Wheel Type | Type 27 |
| Grit | 60 |
| Backing Material | Plastic |
| Tool Compatibility | Angle Grinders |
| Applicable Materials | Metal & Stainless |
| Manufacturers Part Number | 72228 |
| Grade | Medium |
| Abrasive Material | Ceramic Grain |
| Brand | United Abrasives-Sait |