United Abrasives - Sait 37808 4S Disc Roll 5" Dia. 320 Grit Aluminum Oxide - Pkg Qty 400
Write a Review
|
Questions & Answers (0)
Product Description
Premium stearated aluminum oxide grain - for dry use only. Excels on painted and primed surfaces. Fast removal rates for fine finishing of auto body, wood, metal, and marine applications. Premium stearate coating and open coat structure lubricates and prevents loading.
PRICE
$236.00 Sold in packages of 400 / $0.59 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 5 in |
Product Details
| Series | 4S |
| Manufacturers Part Number | 37808 |
| Disc Type | PSA Disc |
| For Use With | Paint, Metal, Aluminum, Wood |
| Grit | 320 |
| Grade | Very Fine |
| Tool Compatibility | Disc Sanders |
| Abrasive Material | Aluminum Oxide |
| Brand | United Abrasives-Sait |