Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




United Abrasives-Sait

Model # :WBB2233839

MPN #: 72301

United Abrasives - Sait 72301 Ovation Flap Disc T27 5"x 5/8-11" 40 Grit Zirconium - Pkg Qty 10

Product Description
Type 27 high density flap disc - hard plastic backing - premium zirconium grain on a tough, full polyester backing. Excels on high pressure/heavy duty applications. Contaminant free - Made in U.S.A.

PRICE
$135.00  Sold in packages of 10 / $13.50 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Thread Size5/8-11 INT in
Center Hole Diameter5/8 in
Diameter5 in

Product Details

Max RPM13300 rpm
SeriesOvation +
Bonding TypeResin
Wheel TypeType 27
Grit40
Backing MaterialPlastic
Tool CompatibilityAngle Grinders
Applicable MaterialsMetal & Stainless
Manufacturers Part Number72301
GradeCoarse
Abrasive MaterialZirconium
BrandUnited Abrasives-Sait