Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




United Abrasives-Sait

Model # :WBB2233235

MPN #: 72316

United Abrasives - Sait 72316 Ovation Attacker Flap Disc T27 5"x 5/8-11" 60 Grit Zirconium - Pkg Qty 10

Product Description
Type 27 high density flap disc - hard plastic backing - premium zirconium grain on a durable polyester-cotton backing provide a fast cut and long life. Contaminant free - Made in U.S.A.

PRICE
$132.50  Sold in packages of 10 / $13.25 ea

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Thread Size5/8-11 INT in
Center Hole Diameter5/8 in
Diameter5 in

Product Details

Max RPM13300 rpm
SeriesOvation Attacker +
Bonding TypeResin
Wheel TypeType 27
Grit60
Backing MaterialPlastic
Tool CompatibilityAngle Grinders
Applicable MaterialsMetal & Stainless
Manufacturers Part Number72316
GradeMedium
Abrasive MaterialZirconium
BrandUnited Abrasives-Sait