Precision Brand 72500 Laminated Stainless Steel Arbor Shim 3/8" I.D. x 5/8" O.D. x 0.032" Thick
Laminated Stainless Steel Arbor Shims are made from an annealed type 302 stainless. Corrosion Resistant, Composition 3, Type 1, Class 1. Fully laminated. Peel off layers to needed thickness. I.D./O.D. Tolerances +/- 0.008". Precision Brand® Laminated Arbor Shims are made by using pressure and resin/adhesive to bond metal shim together which creates a rigid "one piece" item. Remove layers by peeling away with a pocket knife to the desired thickness. Bonding adhesive makes for just right peeling, no tearing or ripping of the layers.
Precision 72500 Laminated Stainless Steel Arbor Shim 3/8" I.D. x 5/8" O.D. x 0.032" Thick - USA
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$16.00
17
17
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.1 |
| Thickness | 0.032 in |
| Diameter | 5/8" |
| Inside Diameter | 3/8 in |
| Laminations | 0.002" |
Product Details
| Country of Origin | Made in USA |
| Material | 302/304 Annealed Stainless Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 72500 |
| Brand | Precision Brand |