UltraSite Richmond 72" Recycled Plastic Flat Bench, Surface Mount, Cedar
Write a Review
|
Questions & Answers (0)
Product Description
The Richmond collection features an eclectic assortment with the choice of recycled plastic lumber or powder coated steel. Featuring oval steel tubing and a clean profile, this collection perfectly combines natural and steel elements to create an aesthetically pleasing seating area The Richmond Bench without back is available in either recycled plastic planks or horizontal powder-coat metal slats, with or without arm rests.
PRICE
$1,369.00
1
1
Ships in 70 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 16-3/4 in |
| Height | 18 in |
| Seat Length | 48 in |
| Seat Width | 18-1/2 in |
| Seat Height | 18 in |
Product Details
| Type | Flat Bench |
| Frame Color Family | Black |
| Color | Cedar |
| Material | Recycled Plastic |
| Frame Material | Steel |
| Arm Type | Armless |
| Manufacturers Part Number | 62SM-CDR6 |
| Mounting Style | Surface |
| Collection | Richmond |
| Brand | UltraSite |