Wausau Tile® Collaboration Torvin 9' Flat Bench, Iroko/Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
The DF5530 Collaboration Torvin Bench blends sleek, contemporary style with lasting performance, making it an ideal seating solution for modern outdoor environments. Featuring a powder‑coated steel frame, durable wood slats, and aluminum panels, it delivers exceptional strength and comfort. Designed for high‑traffic public spaces, this bench offers customizable finish options to complement any design scheme-bringing both form and function to plazas, campuses, and commercial settings.
PRICE
$10,229.00
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 109 in |
| Width | 38 in |
| Height | 17-1/2 in |
| Weight | 500 lbs |
Product Details
| Assembly Required | Yes |
| Type | Collaboration Bench |
| Frame Color Family | Gray |
| Color | Iroko |
| Material | Wood |
| Frame Material | Metal |
| Arm Type | Armless |
| Manufacturers Part Number | DF5530-72B20 |
| Mounting Style | Surface |
| Collection | Collaboration |
| Brand | Wausau Tile |