Pro-Line Steel Footrest, 66-1/2"W x 1-1/2"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Pro-Line FR72/FRG72A31 72" L Footrest - Gray
Add greater comfort and less fatigue for the operator. Heavy gauge steel painted to match frame and non-slip guard. Gray Powder coat.
*Model HD Only*
Add greater comfort and less fatigue for the operator. Heavy gauge steel painted to match frame and non-slip guard. Gray Powder coat.
*Model HD Only*
PRICE
$95.95
1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 66-1/2 in |
| Depth | 1-1/2 in |
| Height | 1-1/2 in |
| Weight Capacity | 50 lbs |
Product Details
| Assembly Required | No |
| Type | Foot Rest |
| Country of Origin | USA |
| Material | Steel |
| Color | Black |
| Manufacturers Part Number | FR72/FRG72A31 |
| Brand | Pro-Line |