Stackbin 3512 Series Mobile Frame W/ Adjustable Cantilever Leg, 65"W x 27"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Stackbin 4-63512-GY 3512 Series Mobile Frame, 65"W X 27"D X 35-40"H, Gray
The most basic line of industrial workbench frames, the 3512 Series adjustable height mobile under-structure is handcrafted using 14-gauge steel legs with a weight capacity of 1000 pounds (evenly distributed). All base units include a 16 gauge stringer, and a 12" deep bottom shelf to tie the (2) legs together. (2) rigid, and (2) swivel dual locking casters are included on all 3512 frames. 14 Gauge fully arc-welded steel legs, and 16 gauge bolted stringer.
The most basic line of industrial workbench frames, the 3512 Series adjustable height mobile under-structure is handcrafted using 14-gauge steel legs with a weight capacity of 1000 pounds (evenly distributed). All base units include a 16 gauge stringer, and a 12" deep bottom shelf to tie the (2) legs together. (2) rigid, and (2) swivel dual locking casters are included on all 3512 frames. 14 Gauge fully arc-welded steel legs, and 16 gauge bolted stringer.
PRICE
$589.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 65 in |
| Depth | 27 in |
| Height | 35 - 40 in |
| Weight Capacity | 1000 lbs |
| Weight | 120 lbs |
Product Details
| Assembly Required | Yes |
| Type | Frame |
| Color | Gray |
| Series | 3512 Series |
| Style | Mobile Frame |
| Country of Origin | USA |
| Leg Style | Cantilever Leg |
| Material | Steel |
| Leg Type | Adjustable |
| Manufacturers Part Number | 4-63512-GY |
| Brand | Stackbin |