✓ Rounded, safety-edge maple Boos butcher block by John Boos & Co.
✓ High weight capacity to handle most projects and tasks
✓ Modular design with drawers
72"W x 30"D MODULAR 3 DRAWER WORKBENCH
Maple Butcher Block Safety Edge
Modular workbench features heavy duty all welded steel drawer cabinet with 2" square 14-gauge steel leg. Drawers hold up to 200lbs and feature central lock cylinder. Drawers open on side mounted roller glides that provide full extension and have full width handles for better grip with a flush, catch free front. Total Weight Capacity for workbench in 5000 Lbs, evenly distributed. Color: Blue
Global Industrial
Model # :WB711147
Global Industrial 72Wx30D Modular Workbench, 3 Drawers, Maple Butcher Block Safety Edge, Blue
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,899.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 30 in |
| Height | 36 in |
| Weight Capacity | 8000 lbs |
| Drawer Weight Capacity | 200 lbs |
| Nominal Height | 36 in |
Product Details
| Assembly Required | Yes |
| Type | Single Pedestal Workbench |
| Color | Blue |
| Number of Drawers | 3 |
| Configuration | 3 Drawer / Open Leg |
| Edge Type | Safety |
| Leg Style | Pedestal & Open Channel Leg |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Construction Type | Unassembled |
| Leg Type | Fixed |
| Manufacturers Part Number | 711147 |
| Top Material | Maple Butcher Block |
| Brand | Global Industrial |