Global Industrial
Model # :WB237394
Global Industrial Workbench Top, Phenolic Resin Safety Edge, 72"W x 36"D x 1" Thick
|
Questions & Answers (0)
Product Description
These chemical resistant bench tops are used in laboratories around the country. These bench tops are made of 1" thick black phenolic resin that withstands moisture and resists chemicals, making them great for heavy lab use. Impact resistant for superior strength. Mounting Bracket Kit (Model 253CP67) sold separately, required to install the top to a workbench.
PRICE
$719.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 36 in |
| Weight | 140 lbs |
| Thickness | 1 in |
Product Details
| Assembly Required | Yes |
| Edge Type | Safety |
| Material | Phenolic Resin |
| Color | Black |
| Manufacturers Part Number | 237394 |
| Brand | Global Industrial |