Beta 73 Double Head Open End Wrench, 12mm Opening Size, Silver
Write a Review
|
Questions & Answers (0)
Product Description
Designed and manufactured in Italy for technicians, mechanics, and users who work where standard tools simply won't fit, Beta's 73 series of Small Double Open‑End Ultra‑Thin Wrenches deliver exceptional access and control in the tightest spaces. Featuring identical‑size openings at both ends, the wrench combines a 15° head angle on one side with a 75° angle on the other, giving you two optimized approaches for fasteners tucked behind obstructions or recessed into narrow cavities. The ultra‑thin profile slides effortlessly into cramped areas where bulkier wrenches fail, while the precision‑machined jaws ensure a secure grip on fasteners without rounding. Lightweight, durable, and purpose‑built for confined‑space applications, this wrench is the compact problem‑solver every toolkit needs.
PRICE
$16.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4.89 |
| Opening Size | 12 mm in |
Product Details
| Type | Open End Wrench |
| Measuring System | Metric (MM) |
| Material | Alloy Steel |
| Color | Silver |
| Opening Type | Double Open |
| Manufacturers Part Number | 730120 |
| Brand | Beta |